Zoro Homepage
This item is Discontinued.
Lumapro LUMAPRO LED Cord Reel Light 2YKP7

LUMAPRO LED Cord Reel Light (Discontinued)

  • Mfr # 2YKP7
  • Zoro # G1200857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YKP7
Zoro #
G1200857
UPC #
190735575796
Country of Origin
China

Dimensions

Cord Length
40 ft.
Cord Length - Ext. Cords and Outlet Strips
40 ft.
Reel Dia.
2 in
Feeder Cord Length
20 in
Overall Height
14 in
Retractable Cord Length
40 ft
Wire Size
18 AWG
Overall Width
2 in

Details

Item
Extension Cord Reel with Hand Lamp
Voltage
120V AC
Lamp Watts
2.4 W
NEC Cord Designation
SJT
Gauge/Conductor
18/2
NEMA Receptacle Configuration
No Configuration
Reel Material
Plastic
Retractable Cord Ending
LED Lamp
Grade
Commercial
Cord Color
Black
With Receptacle - Ext. Cords and Outlet Strips
No
Grade - Ext. Cords and Outlet Strips
General Purpose
Handle
Straight
Standards
ETL
Voltage - Ext. Cords and Outlet Strips
120VAC
Gauge/Conductor - Ext. Cords and Outlet Strips
18/2
Hand Lamp Mounting
Hook
Cord Ending
LED Lamp
NEMA Plug Configuration - Ext. Cords and Outlet Strips
1-15P
Max. Amps
No Receptacle
Lens
Polycarbonate
Reel Color
Yellow
Lamp Watts - Ext. Cords and Outlet Strips
2.4
Reel Mounting
Celing
NEC Cord Designation - Ext. Cords and Outlet Strips
SJT
Lens Material
Polycarbonate
Feeder Cord Ending Configuration
NEMA 1-15P
Feeder Cord Ending
Grounding Plug
Trade Designation
SJT
Number of Conductors
2
Retractable Cord Ending Configuration
No Receptacle

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending LED Lamp, Lamp Watts 2.4 W, Voltage 120V AC, Retractable Cord Length 40 ft, Wire Size 18 AWG, Max. Amps No Receptacle, Cord Color Black, Trade Designation SJT, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 1-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 2, Feeder Cord Length 20 in, Feeder Cord Ending Grounding Plug, Reel Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.