Zoro Homepage
This item is Discontinued.
Lumapro LUMAPRO LED Cord Reel Light 2YKP8

LUMAPRO LED Cord Reel Light (Discontinued)

  • Mfr # 2YKP8
  • Zoro # G0608492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YKP8
Zoro #
G0608492
UPC #
190735575802
Country of Origin
Unknown

Dimensions

Cord Length
25 ft.
Overall Height
19 in
Cord Length - Ext. Cords and Outlet Strips
25 ft.
Reel Dia.
2 in
Feeder Cord Length
20 in
Retractable Cord Length
25 ft
Wire Size
18 AWG

Details

Item
Extension Cord Reel with Hand Lamp
Voltage
120VAC
Lamp Watts
3.2
NEC Cord Designation
SJT
Gauge/Conductor
18/2
NEMA Receptacle Configuration
No Configuration
With Receptacle - Ext. Cords and Outlet Strips
No
Standards
ETL
Lamp Watts - Ext. Cords and Outlet Strips
3.2
Cord Color
Yellow
NEC Cord Designation - Ext. Cords and Outlet Strips
SJT
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Gauge/Conductor - Ext. Cords and Outlet Strips
18/2
Cord Ending
LED Lamp
Grade
Commercial
Hand Lamp Mounting
Hook
Max. Amps
0.1
Reel Color
Yellow
Reel Mounting
Celing
Reel Material
Plastic
Retractable Cord Ending
LED Lamp
Voltage - Ext. Cords and Outlet Strips
120VAC
Lens
Polycarbonate
Handle
Straight
Grade - Ext. Cords and Outlet Strips
General Purpose
Lens Material
Polycarbonate
Number of Conductors
2
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
No Receptacle
Trade Designation
SJT

Description

Extension Cord Reel with Hand Lamp, Retractable Cord Ending LED Lamp, Lamp Watts 3.2, Voltage 120VAC, Retractable Cord Length 25 ft., Wire Size 18 AWG, Max. Amps 0.1, Cord Color Yellow, Trade Designation SJT, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 2, Feeder Cord Length 20 in, Reel Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.