Zoro Homepage

Mini Lamp, 1133, 24W, RP11, 6.2V, PK10 (Formerly LumaPro)

  • Mfr # 1133-10PK

  • Zoro # G1293336


product price: $14.89
/pk 10, $1.49/ea

Key Features

Light Technology
Incandescent
Bulb Shape
RP11
Bulb Base Type
Single Contact Bayonet (BA15s)
Wattage Equivalency
24.242W INC
Watts
24.242 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133-10PK
Zoro #
G1293336
UPC #
190735571460
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
2-1/4"
Max. Overall Bulb Length
2-1/4"
Light Bulb Dia.
1-7/16"
Overall Length
2 1/4 in
Bulb Dia.
1 3/8 in

Details

Light Technology
Incandescent
Bulb Shape
RP11
Bulb Base Type
Single Contact Bayonet (BA15s)
Wattage Equivalency
24.242W INC
Watts
24.242 W
Bulb Primary Application
Instrument
Standards
RoHS Compliant
Bulb Housing
Glass
Lighting Technology
Incandescent
Item
Incandescent Bulb
Voltage
6.2V AC
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Trade Number
1133
Average Bulb Life
200 hr.
High Output
No
Lumens
402 lm
Bulb Type
Miniature
Bulb Amps
3910mA
Light Color
White
Bulb Finish
Clear
Shatter-Resistant
No
Overall Bulb Shape
RP
Amps
3.91 A
Overall Bulb Base Type
Single Contact Bayonet
Rated Life
200 hr
Dimmable
No
Three-Way
No
Color Temperature
2700K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape RP11, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1133, Voltage 6.2V AC, Watts 24.242 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.