Zoro Homepage

Mini Lamp, 1892, 2.0W, T3 1/4, 14.4V, PK10 (Formerly LumaPro)

  • Mfr # 1892-10PK

  • Zoro # G0823523


product price: $5.99
/pk 10, $0.60/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
1.728W INC
Watts
1.728 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1892-10PK
Zoro #
G0823523
UPC #
190735571491
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-3/16"
Max Overall Bulb Length
1-3/16"
Overall Length
1 3/16 in
Bulb Dia.
3/8 in

Details

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
1.728W INC
Watts
1.728 W
For Enclosed Fixtures
No
High Output
No
Trade Number
1892
Bulb Primary Application
Radio
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Housing
Glass
Average Bulb Life
1000 hr.
Bulb Amps
120mA
Lumens
9 lm
Indoor/Outdoor Usage
Indoor Only
Voltage
14.4V AC
Item
Incandescent Bulb
Lighting Technology
Incandescent
Shatter-Resistant
No
Light Color
White
Bulb Finish
Clear
Rated Life
1,000 hr
Overall Bulb Base Type
Miniature Bayonet
Amps
0.12 A
Overall Bulb Shape
T
Three-Way
No
Dimmable
No
Color Temperature
2400K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 9 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1892, Voltage 14.4V AC, Watts 1.728 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.