Zoro Homepage

Mini Work Light, Domed Metal

  • Mfr # 2RPJ4

  • Zoro # G2851484


product price: $32.45
/ea

Key Features

Lamp Type
Incandescent
Watts
25 W
Lumens
250 lm
Arm Length
18 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RPJ4
Zoro #
G2851484
UPC #
190735574850
Country of Origin
China

Dimensions

Arm Length
18 in
Cord Length
8 ft
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Power Cord Length
8 ft

Details

Item
Task Light
Lamp Type
Incandescent
Watts
25 W
Lumens
250 lm
Voltage
120
Lamp Included
No
Mounting Type
Bracket Base
Color
Black/Silver
Cord Conductor
3
Waterproof
No
Overall Reach
18 in
Task Light Type
Gooseneck Task Light
Cord Type
SPT-2
Material of Construction
Steel
Switch
Rotary
Suggested Lamp Item No.
6VX30
Replacement Bulb Part Number
6VX30
Arm Design
Gooseneck
Lighting Technology
Bulb Dependent
Arm Reach
21 in
Operating Voltage
120V AC
Bulb Wattage
25 W
Switch Type
Rotary
Cord Designation
SPT-2
Arm Material
Steel
Head Material
Steel
Mount Type
Bracket
Includes Bulb
No
Arm Adjustability
Any Which Way
Number of Cord Wires
3

Description

Task Light, Arm Reach 18 in, Arm Design Gooseneck, Bulb Wattage 25 W, Color Black/Silver, Lighting Technology Bulb Dependent, Mount Type Bracket, Operating Voltage 120V AC, Power Cord Length 8 ft, Arm Adjustability Any Which Way, Arm Material Steel, Cord Designation SPT-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.