Zoro Homepage

Miniature Halogen Bulb, 60 lm, 5.0W, Clear (Formerly LumaPro)

  • Mfr # Q5T3/CL-1PK

  • Zoro # G6539482


product price: $2.75
/ea

Key Features

Voltage
12V
Watts
5 W
Bulb Base Type
2-Pin (G4)
Bulb Shape
T3
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q5T3/CL-1PK
Zoro #
G6539482
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
3/8"
Max. Overall Bulb Length
1-3/4"
Max Overall Bulb Length
1-3/4"
Overall Length
1 1/4 in
Bulb Dia.
3/10 in

Description

Formerly LumaPro.

Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 3/10 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 5 W, Lumens 60 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number Q5T3/CL, Voltage 12V, Watts 5 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.