Miniature Lamp, 1815, 3.0W, T3 1/4, 14V, PK10 (Formerly LumaPro)

  • Mfr # 1815-10PK

  • Zoro # G0755684


product price: $5.79
/pk 10, $0.58/ea

Key Features

Light Technology
Halogen
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
2.8W INC
Watts
2.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1815-10PK
Zoro #
G0755684
UPC #
190735571552
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-3/16"
Light Bulb Dia.
7/16"
Max. Overall Bulb Length
1-3/16"
Overall Length
1 1/4 in
Bulb Dia.
2/5 in

Details

Light Technology
Halogen
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
2.8W INC
Watts
2.8 W
Bulb Type
Miniature
Trade Number
1815
High Output
No
Lighting Technology
Halogen
Bulb Housing
Glass
Average Bulb Life
3000 hr.
Voltage
14V
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Indicator
For Enclosed Fixtures
No
Lumens
18 lm
Bulb Amps
20mA
Item
Halogen Bulb
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Finish
Clear
Shatter-Resistant
No
Light Color
White
Overall Bulb Base Type
Miniature Bayonet
Rated Life
3,000 hr
Overall Bulb Shape
T
Amps
0.2 A
Dimmable
No
Color Temperature
2800K
Three-Way
No
Incandescent Wattage Equivalency
2.8 W

Description

Formerly LumaPro.

Halogen Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Beam Angle Not Applicable, Bulb Dia. 2/5 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 2.8 W, Lumens 18 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 1815, Voltage 14V, Watts 2.8 W, Rated Life 3,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.