Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Lamp, 3156, S8, 12.8V, PK10 (Formerly LumaPro)

  • Mfr # 3156-10PK

  • Zoro # G3231724


product price: $19.99
/pk 10, $2.00/ea

Key Features

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Single Filament (W2.5x16d)
Wattage Equivalency
26.88W INC
Watts
26.88 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3156-10PK
Zoro #
G3231724
UPC #
190735570470
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-3/32"
Max. Overall Bulb Length
2-3/32"
Overall Length
2 3/32 in
Bulb Dia.
1 in

Details

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Single Filament (W2.5x16d)
Wattage Equivalency
26.88W INC
Watts
26.88 W
Lighting Technology
Incandescent
Average Bulb Life
1200 hr.
Bulb Housing
Glass
High Output
No
Voltage
12.8V AC
Bulb Amps
2100mA
Bulb Type
Miniature
For Enclosed Fixtures
No
Item
Incandescent Bulb
Indoor/Outdoor Usage
Indoor Only
Trade Number
3156 (P27W)
Lumens
402 lm
Standards
RoHS Compliant
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Finish
Clear
Light Color
White
Rated Life
1,200 hr
Overall Bulb Base Type
Plastic Wedge Single Filament
Amps
2.1 A
Overall Bulb Shape
S
Three-Way
No
Color Temperature
2785K
Dimmable
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Plastic Wedge Single Filament (W2.5x16d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2785K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 3156 (P27W), Voltage 12.8V AC, Watts 26.88 W, Bulb Beam Angle Not Applicable, Rated Life 1,200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.