Shop ZORO SELECT

Miniature Lamp, H3 55HD, 55W, T3 1/2, 13.5V (Formerly LumaPro)

  • Mfr # H3 55W HD
  • Zoro # G2860225

product price: 
$
5.55
/ea

Key Features

Light Technology
Halogen
Bulb Base Type
Spade Terminal (PK22s)
Bulb Shape
T3-1/2
Bulb Finish
Clear
Wattage Equivalency
55W INC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3 55W HD
Zoro #
G2860225
UPC #
190735572931
Country of Origin
Korea, Republic of

Dimensions

Bulb Dia.
2/5 in
Light Bulb Dia.
13/32"
Max Overall Bulb Length
1-21/32"
Max. Overall Bulb Length
1-21/32"
Overall Length
1 3/4 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Item
Halogen Bulb
Light Technology
Halogen
Bulb Base Type
Spade Terminal (PK22s)
Bulb Shape
T3-1/2
Bulb Finish
Clear
Wattage Equivalency
55W INC
Color Temperature
3600K
Lumens
1,450 lm
Lighting Technology
Halogen
Voltage
12V
Watts
55 W
Rated Life
400 hr
Dimmable
No
Light Color
White
Amps
4.58 A
Average Bulb Life
400 hr
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Bulb Primary Application
General Purpose
Bulb Housing
Glass
For Enclosed Fixtures
No
Standards
RoHS Compliant
Trade Number
H3 55HD
High Output
No
Shatter-Resistant
No
Overall Bulb Base Type
Axial
Overall Bulb Shape
T
Three-Way
No
Incandescent Wattage Equivalency
55 W
Maximum Operating Temperature
1,472 Degrees F

Description

Formerly LumaPro.

Halogen Bulb, Bulb Base Type Spade Terminal (PK22s), Bulb Beam Angle Not Applicable, Bulb Dia. 2/5 in, Bulb Housing Glass, Bulb Shape T3-1/2, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 55 W, Lumens 1,450 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number H3 55HD, Voltage 12V, Watts 55 W, Rated Life 400 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.