Receptacle Connector
- Mfr # 33472-2001
- Zoro # G123947562
product price:Â
$
4.15
/ea
Sold in multiples of 20 for
$83.00
Key Features
Manufacturer Keying Option
A
Manufacturer Family
MX150
Number of Circuits
20
Mating Interface Pitch
3.5 mm
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001, 349502021, 349512011
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33472-2001
- Zoro #
- G123947562
- UPC #
- -
- Country of Origin
- China
Details
- Manufacturer Keying Option
- A
- Manufacturer Family
- MX150
- Number of Circuits
- 20
- Mating Interface Pitch
- 3.5 mm
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 349502021, 349512011
- Series
- 33472
- Number of Rows
- 2
- Item
- Receptacle Connector
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001, 349502021, 349512011
- Housing Gender
- Receptacle
Description
Automotive Conn MX150 2X10P FEM REC POLA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.