Shop ZORO SELECT

Miniature LED Lamp, T3 1/4, 60, B9S (Formerly LumaPro)

  • Mfr # L1060MB-G
  • Zoro # G5358421

product price: 
$
13.45
/ea

Key Features

Voltage
60V AC/DC
Watts
0.3 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L1060MB-G
Zoro #
G5358421
UPC #
190735568910
Country of Origin
Taiwan, Province of China
Item
Compact LED Bulb
Voltage
60V AC/DC
Watts
0.3 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Plastic
Dimmable
No
Lumens
1 lm
Rated Life
10,000 hr
Light Technology
LED
Type
Mini and Candle
Trade Number
3T4/60V,1835
For Enclosed Fixtures
No
Light Appearance
No Rated Color Temp, Green
Bulb Primary Application
General Purpose
Bulb Type
Miniature
Indoor/Outdoor Usage
Indoor Only
Light Color
Green
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Direct Wired
High Output
No
Bulb Designation
BA9s, LED
Bulb Beam Angle
111 Degrees
Wattage Equivalency
0.72W INC
Three-Way
No
Rough Service
No
Amps
5 mA
Shatter-Resistant
No
Color Selectable
No
Maximum Operating Temperature
122 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
No Dimming
Lumen Selectable
No
Dimming Method
No Dimming
Series
L1060MB

Description

Formerly LumaPro.

Miniature LED Lamp, Trade Number L1060MB-G, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 60 Voltage, General Purpose, 0.3 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 0.30mA Bulb Amps, Average Bulb Life 25,000 hr., 1 Lumens, Light Color Green, Max. Overall Bulb Length 1-3/64 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.