Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotlight, 700/330/65 Lumens, LED

  • Mfr # 49XX86

  • Zoro # G6296991


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Length
6.3 in
Lamp Type
Led
Includes
Strap
Flashlight Body Material
Plastic
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49XX86
Zoro #
G6296991
UPC #
190735898321
Country of Origin
China

Dimensions

Length
6.3 in
Body Dia.
2.95 in
Manufacturers Warranty Length
1 yr
Flashlight Battery Size
3.7V
Body Diameter
3 in
Manufacturer Warranty Length
1 yr
Battery Size
3.7V
Overall Length
6 1/4 in

Details

Item
Waterproof Spotlight
Lamp Type
Led
Includes
Strap
Flashlight Body Material
Plastic
Lens Material
Polycarbonate
Beam Distance
440/300/130m
Peak Beam Intensity
48,000 cd
Lighting Technology
LED
Weight with Batteries
14.33 oz
Lumens
700/330/65
Flashlight Battery Type
Lithium-Ion
Flashlight Grouping Type
Spotlight
Special Light Output Mode
Strobe
Flashlight Grade
Industrial
Body Color
Gray
Switch Type
Trigger
Charging Time
5 hr
Water Penetration Rating
IP67
Light Output Modes
High, Low, Medium
Batteries Included
Yes
Number of Batteries
1
Lamp Life
50,000 hr
Maximum Lumens Output
700
Lumens Range
450 to 750
Rechargeable
Yes
Battery Burn Time
2.5/6/15/10 hr
Safety Rated
Not Safety Rated
Run Time on High Setting
2.5 hr
Green Environmental Attribute
Product is Rechargeable
Beam Intensity Levels
4,500 cd, 23,200 cd, 48,000 cd
Brightness Levels
65 lm, 330 lm, 700 lm
Maximum Brightness
700 lm
Includes Charger
Yes
IP Rating
IP67
Hazardous Location Specification
Not Rated
Handle Shape
Pistol Grip
Resistance Properties
Water Resistant
Maximum Run Time
15 hr
Includes Batteries
Yes
Charger Style Included
Micro USB Cable
Beam Color
White
Number of Light Output Modes
3
Run Time at Maximum Brightness
2.5 hr
Power Source
Battery
Beam Distance Levels
130 m, 300 m, 440 m
Body Material
Plastic
Maximum Beam Distance
440 m
Run Time Levels
2.5 hr, 6 hr, 10 hr, 17.75 hr
Battery Chemistry
Lithium Ion
Special Operating Modes
Strobe

Description

Waterproof Spotlight, Battery Size 3.7V, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Gray, Body Material Plastic, Maximum Beam Distance 440 m, Maximum Brightness 700 lm, Run Time at Maximum Brightness 2.5 hr, Number of Light Output Modes 3, Charger Style Included Micro USB Cable, Battery Chemistry Lithium Ion, Beam Color White, Handle Shape Pistol Grip, Hazardous Location Specification Not Rated, IP Rating IP67, Special Operating Modes Strobe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.