Zoro Homepage

Axc, Large, 72W, 4000K, Rl, 347V

  • Mfr # AXCL8ARL-347

  • Zoro # G1215726


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Voltage
347V
Watts
72 W
Mounting
Wall Mount
Lamp Type
LED
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXCL8ARL-347
Zoro #
G1215726
UPC #
80083811823
Country of Origin
United States

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage
347V
Watts
72 W
Mounting
Wall Mount
Lamp Type
LED
Color Temperature
4000K
Amps
0.22 A

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.