Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bz 100W Led Sq Wp 120-277 5000K

  • Mfr # WPSQLED-100-UNV-7050

  • Zoro # G1219199


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Watts
101 W
Mounting
Wall Mount
Lamp Type
LED
Color Temperature
5000K
Amps
0.83 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPSQLED-100-UNV-7050
Zoro #
G1219199
UPC #
-
Country of Origin
China

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage
120-277V
Watts
101 W
Mounting
Wall Mount
Lamp Type
LED
Color Temperature
5000K
Amps
0.83 A

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.