Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led 120-277 3B Cutoff Bronze Stock, 27W

  • Mfr # WPL3BC

  • Zoro # G1221624


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Watts
27 W
Length
11-3/8 in
Width
19-7/8 in
Height
14-5/8 in
Lumens
1912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPL3BC
Zoro #
G1221624
UPC #
80083751396
Country of Origin
United States

Dimensions

Length
11-3/8 in
Width
19-7/8 in
Height
14-5/8 in

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage
120V
Watts
27 W
Lumens
1912
Mounting
Wall Mount
Standards
ARRA Compliant
Lamp Type
LED
Color Temperature
5000K
Amps
0.24 A

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.