Zoro Homepage

Led 120-277 4000K Glass Bronze, 125W

  • Mfr # WPLLED-125-GL-UNV

  • Zoro # G1221694


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
122 W
Lumens
15143
Housing Finish
Bronze
CRI
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPLLED-125-GL-UNV
Zoro #
G1221694
UPC #
80083776429
Country of Origin
China

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage
120-277V
Watts
122 W
Lumens
15143
Housing Finish
Bronze
CRI
70
Color Temperature
4000K
Equivalent Watts
450W HID

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.