Zoro Homepage

Led 120-277 4000K Glass Bronze, Pc, 125W

  • Mfr # WPLLED-125-GL-UNV-PC

  • Zoro # G1221615


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
15143 lm
Housing Finish
Bronze
Color Rendering Index
70
Color Temperature
4000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPLLED-125-GL-UNV-PC
Zoro #
G1221615
UPC #
80083776580
Country of Origin
China

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage
120-277V
Lumens
15143 lm
Housing Finish
Bronze
Color Rendering Index
70
Color Temperature
4000 K
Fixture Wattage
122W

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.