Zoro Homepage

Led 120-277 6B Cutoff Bronze Stock, 46W

  • Mfr # WPL6BC

  • Zoro # G1221913


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Length
11.375 Inches
Height
14.625 Inches
Mounting
Wall Mount
Lens Type
Full Cutoff
Amperage Rating
0.383 at 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPL6BC
Zoro #
G1221913
UPC #
-
Country of Origin
United States

Dimensions

Length
11.375 Inches
Height
14.625 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Wall Mount
Lens Type
Full Cutoff
Amperage Rating
0.383 at 120V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.