Led, 38W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz

  • Mfr # XTOR4B-W

  • Zoro # G1223225


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Length
4.501 Inches
Height
8.601 Inches
Lens Type
Full Cutoff
Mounting
Wall Mount
Amperage Rating
0.15A at 277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTOR4B-W
Zoro #
G1223225
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.501 Inches
Height
8.601 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lens Type
Full Cutoff
Mounting
Wall Mount
Amperage Rating
0.15A at 277V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.