Zoro Homepage

Led Canopy 120-277 5000K Bronze, 56W

  • Mfr # CLCSLED-55-SM-UNV-7050

  • Zoro # G1222017


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Max. Fixture Wattage
56 W
Mounting
Surface Mount
Amperage Rating
0.47 at 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLCSLED-55-SM-UNV-7050
Zoro #
G1222017
UPC #
80083776207
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Max. Fixture Wattage
56 W
Mounting
Surface Mount
Amperage Rating
0.47 at 120V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.