LED Fixture, 400 W, LED
- Mfr # CLCS15S-PC
- Zoro # G524146472
product price:Â
$
151.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color Selectable
Selectable
Lumen Selectable
Selectable
Housing Color
Bronze
Metal Halide Wattage Equivalency
400 W
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLCS15S-PC
- Zoro #
- G524146472
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 9 1/2 in
- Overall Depth
- 9 1/2 in
- Overall Height
- 3 in
Details
- Color Selectable
- Selectable
- Lumen Selectable
- Selectable
- Housing Color
- Bronze
- Metal Halide Wattage Equivalency
- 400 W
- Item
- LED Fixture
- Light Output
- 5,500 lm, 17,600 lm
- Voltage
- 120V AC to 347V AC
- Color Rendering Index
- 80
- Light Distribution Type - IESNA
- Type VS
- Operating Temperature - Maximum
- 40 Degrees C
- Includes Lamp
- No Lamp Included
- Color Temperature
- 3000K, 4000K, 5000K
- Standards
- DLC Listed, FCC Class A CAN ICES-005, RoHS Compliant, UL Listed
- Housing Material
- Aluminum
- Fixture Wattage
- 60 W
- Operating Temperature - Minimum
- -40 Degrees C
Description
LED Fixture, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Square, Fixture Lens Material Polycarbonate, Includes Lamp No Lamp Included, Standards DLC Listed, FCC Class A CAN ICES-005, RoHS Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.