Led Sq Wp 120-277 5000K Glass Bz, 75W

  • Mfr # WPSQLED-75-UNV-7050

  • Zoro # G1222613


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Length
18.813 Inches
Height
10.563 Inches
Mounting
Wall Mount
Amperage Rating
0.62 at 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPSQLED-75-UNV-7050
Zoro #
G1222613
UPC #
-
Country of Origin
China

Dimensions

Length
18.813 Inches
Height
10.563 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Wall Mount
Amperage Rating
0.62 at 120V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.