Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lumark LED Wall Pack, 10W, 120V, 720L XTOR1A-PC1

LED Wall Pack, 10W, 120V, 720L (Discontinued)

  • Mfr # XTOR1A-PC1
  • Zoro # G4483665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTOR1A-PC1
Zoro #
G4483665
UPC #
080083643226
Country of Origin
Unknown

Dimensions

Width
5 3/4 in
Height
6 3/4 in
Length
3 5/8 in
Fixture Height
6 3/4 in
Recommended Mounting Height
8 to 12 ft
Fixture Width
5 3/4 in
Fixture Length
3 5/8 in

Details

Includes
Universal Back Box, Photo Control
Item
LED Wall Pack
Voltage
120V AC
Series
XTOR
Watts
10
Lens Material
Tempered Glass
Fixture Sensor Type
No Sensor Included
Lumens
720
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Distribution
75 ft Distribution Pattern
Housing Finish
Powder Coated
IP Rating
66
Fixture Lens Material
Tempered Glass
Lighting Certification
DesignLights Consortium (DLC)
Color Temp.
5000K
Fixture Rated Life
50,000 hr
Color Rendering Index
68.0
Max. Fixture Wattage
10.0
Standards
UL and cUL Wet Location, LM79/LM80, ARRA, ADA, Lighting Facts
Lumens Per Watt
72.0
CRI
68
LED Replacement For
70W HPS/MH
Sensor Type - Fixtures
No Sensor Included
Fixture Housing Material
Die-Cast Aluminum
Color Temperature
5000 K
Type - Wall Pack Fixtures
Architectural
Fixture Housing Color
Bronze
Warranty
5 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Description/Special Features
Hinged Removable Door
Fixture Voltage
120 to 277
Housing Material
Die Cast Aluminum
Operating Temp. Range
-40 Degrees to 40 Degrees C
Temp. Range
-40 to 40 Degrees C
Rated Life
50,000 hr
Lumens per Watt
72.0

Description

LED Wall Pack, Lumens 720, Voltage 120V AC, LED Replacement For 70W HPS/MH, Fixture Sensor Type No Sensor Included, Color Temperature 5000 K, Color Rendering Index 68.0, Height 6 3/4 in, Width 5 3/4 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating 66, Lumens per Watt 72.0, Recommended Mounting Height 8 to 12 ft, Standards UL and cUL Wet Location, LM79/LM80, ARRA, ADA, Lighting Facts, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.