Zoro Homepage
This item is Discontinued.
Lumark LED Wall Pack, 30W, 120-277V, 2240L XTOR3A-WT

LED Wall Pack, 30W, 120-277V, 2240L (Discontinued)

  • Mfr # XTOR3A-WT
  • Zoro # G4483613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTOR3A-WT
Zoro #
G4483613
UPC #
080083592289
Country of Origin
Mexico

Dimensions

Width
6 5/8 in
Height
8 in
Length
4 in
Fixture Height
8 in
Recommended Mounting Height
8 to 12 ft
Fixture Width
6 5/8 in
Fixture Length
4 in

Description

LED Wall Pack, Lumens 2240, Voltage 120 to 277V AC, LED Replacement For 175W HPS/MH, Color Temperature 5000 K, Height 8 in, Width 6 5/8 in, Rated Life 50,000 hr, Fixture Lens Material Tempered Glass, IP Rating 66, Lumens per Watt 75.0, Recommended Mounting Height 8 to 12 ft, Standards UL and cUL Wet Location, LM79/LM80, ARRA, ADA, Lighting Facts, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.