Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White, 60W, 5000K, 120-277V

  • Mfr # XTOR6B-WT

  • Zoro # G1233734


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Length
9.438 Inches
Height
12.625 Inches
Mounting
Wall Mount
Lens Type
Full Cutoff
Amperage Rating
0.22A at 277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTOR6B-WT
Zoro #
G1233734
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.438 Inches
Height
12.625 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Wall Mount
Lens Type
Full Cutoff
Amperage Rating
0.22A at 277V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.