This item is Discontinued.
This item is Discontinued.
Grease Hose 18" with SpringGuard, 1/8" NPT, 7500 PSI (for LX-1153) (Discontinued)
Mfr #
LX-1209
Zoro #
G0596454
UPC # 027719055244
Country of Origin China
Category Grease Gun Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX-1209
- Zoro #
- G0596454
- UPC #
- 027719055244
- Country of Origin
- China
- Item
- Grease Hose 18" W/SpringGuard,1/8"NPT
- Accessory Type
- Grease Hose 18" W/SpringGuard,1/8"NPT
Description
Grease Hose 18 In. W/SpringGuard,1/8 In.NPT