This item is Discontinued.

Lumax HndyLbr 12V Crdlss Grease Gun, Sngl Bttry LX-1175

This item is Discontinued.

Lumax

HndyLbr 12V Crdlss Grease Gun, Sngl Bttry (Discontinued)

Mfr # LX-1175
Zoro # G0596664
UPC # 027719055138
Country of Origin China
Category Grease Guns
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LX-1175
Zoro #
G0596664
UPC #
027719055138
Country of Origin
China
Item
HndyLbr 12V Crdlss Grease Gun,Sngl Bttry

Description

HndyLbr 12V Crdlss Grease Gun,Sngl Bttry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.