This item is Discontinued.
This item is Discontinued.
Oiler Flex Pipe 9" (Discontinued)
Mfr #
LX-1514FP
Zoro #
G0597048
UPC # 027719053806
Country of Origin China
Category Oilers and Reservoirs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX-1514FP
- Zoro #
- G0597048
- UPC #
- 027719053806
- Country of Origin
- China
Details
- Item
- Oiler Flex Pipe 9"
Description
Oiler Flex Pipe 9 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.