LiqLvlController, 1-5/8"H, 3-7/8"L, 3-1/4"W
- Mfr # WFLTV-TM-2011
- Zoro # G0615605
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120V AC
Relays
1
Mounting
Snap Track
Includes
Instructions
Standards
3A, CSA, UL 353
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WFLTV-TM-2011
- Zoro #
- G0615605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 5/8 in
- Depth
- 3 1/4 in
- Width
- 3 7/8 in
- Overall Length
- 3 7/8 in
- Overall Width
- 3 1/4 in
- Overall Height
- 1 5/8 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Details
- Input Voltage
- 120V AC
- Relays
- 1
- Mounting
- Snap Track
- Includes
- Instructions
- Item
- Liquid Level Controller
- Standards
- 3A, CSA, UL 353
- Agency Compliance
- cUL
- Contact Form
- SPDT
- Type
- Track Mount
- Control Type
- Conductivity
- Source Voltage
- 120V AC
- Output Type
- Relay
- Product Type
- Liquid Level Controller
- Voltage
- 110V AC
- Voltage Rating
- 110V AC
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type Snap Track, Voltage 110V AC, Overall Height 1 5/8 in, Wire Rope Length 3 7/8 in, Overall Width 3 1/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.