Shop LUMENITE
See all product information
Create Account
LiqLvlController, 1-5/8"Hx3-7/8"Lx3-1/4"W
- Mfr # WFLTV-TM-2012
- Zoro # G0790465
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Mounting
Snap Track
Includes
Instructions
Contact Form
SPDT
Standards
3A, CSA, UL 353
Depth
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFLTV-TM-2012
- Zoro #
- G0790465
- UPC #
- -
- Country of Origin
- United States
- Mounting
- Snap Track
- Includes
- Instructions
- Item
- Liquid Level Controller
- Contact Form
- SPDT
- Standards
- 3A, CSA, UL 353
- Source Voltage
- 240V AC
- Output Type
- Relay
- Control Type
- Conductivity
- Product Type
- Liquid Level Controller
- Voltage
- 220V AC
- Voltage Rating
- 220V AC
Dimensions
- Depth
- 3 1/4 in
- Width
- 3 7/8 in
- Height
- 1 5/8 in
- Overall Length
- 3 7/8 in
- Overall Height
- 1 5/8 in
- Overall Width
- 3 1/4 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type Snap Track, Voltage 220V AC, Overall Height 1 5/8 in, Overall Length 3 7/8 in, Overall Width 3 1/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.