LiqLvlController, 4-3/4"Hx1-3/4"Lx2-3/4"W

  • Mfr # WFLTV-DM-2012
  • Zoro # G1048835
product price: 
$
450.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Relays
1
Mounting
DIN Rail
Includes
Instructions
Depth
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WFLTV-DM-2012
Zoro #
G1048835
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 3/4 in
Enclosure Height (In.)
4-3/4
Enclosure Depth (In.)
2-3/4
Height
4 3/4 in
Width
1 3/4 in
Enclosure Width (In.)
1-3/4
Overall Length
1 3/4 in
Overall Height
4 3/4 in
Overall Width
2 3/4 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Input Voltage
240V AC
Relays
1
Mounting
DIN Rail
Includes
Instructions
Item
Liquid Level Controller
Standards
3A, CSA, UL 353
Output Type
Relay
Contact Form
SPDT
Agency Compliance
cUL
Type
DIN Mount
Control Type
Conductivity
Source Voltage
240V AC
Product Type
Liquid Level Controller
Voltage
220V AC
Voltage Rating
220V AC

Description

Liquid Level Controller, Contact Form SPDT, Mounting Type DIN Rail, Voltage 220V AC, Overall Height 4 3/4 in, Overall Length 1 3/4 in, Overall Width 2 3/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller

Ratings & reviews