Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Level Probe, 12 In, 3/4 NPT

  • Mfr # PHST34Q12"UN

  • Zoro # G1285496


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Process Connection
3/4 in NPT
Probe Lengths
12 in
Manufacturers Warranty Length
1 YEAR
Number of Probes
2
Probe Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHST34Q12"UN
Zoro #
G1285496
UPC #
-
Country of Origin
United States

Dimensions

Probe Lengths
12 in
Manufacturers Warranty Length
1 YEAR
Process Connection Size
3/4 in
Probe Length
12 in

Details

Process Connection
3/4 in NPT
Item
Liquid Level Probe
Number of Probes
2
Probe Material
304 Stainless Steel
Application
Industrial
Material of Construction
Stainless Steel Tank Connection
Type
Industrial
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Compatible Product Type
Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
Process Connection Type
NPT
Material
Stainless Steel

Description

Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 2, Probe Length 12 in, Process Connection Size 3/4 in, Process Connection Type NPT, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.