Zoro Homepage

Liquid Probe, Waterproof, 12, 24In, 3 In

  • Mfr # PHP32EP15T12",24"

  • Zoro # G3065142


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Process Connection
3 in 150lb Polycarbonate Flange
Probe Lengths
12 in, 24 in
Number of Probes
2
Type
Industrial
Material of Construction
NEMA 4X Polycarbonate Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHP32EP15T12",24"
Zoro #
G3065142
UPC #
-
Country of Origin
United States

Dimensions

Probe Lengths
12 in, 24 in
Manufacturers Warranty Length
1 YEAR
Probe Length
12 in, 24 in
Process Connection Size
3 in

Details

Process Connection
3 in 150lb Polycarbonate Flange
Item
Liquid Level Probe
Number of Probes
2
Type
Industrial
Material of Construction
NEMA 4X Polycarbonate Housing
Application
Industrial
Special Features
Water Proof Probe
Probe Material
304 Stainless Steel and PTFE
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Process Connection Type
Flange
Compatible Product Type
Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
Features
Waterproof
Material
Polycarbonate

Description

Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 2, Probe Length 12 in, 24 in, Process Connection Size 3 in, Process Connection Type Flange, Material Polycarbonate, Features Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.