Zoro Homepage

Liquid Probe, Waterproof, 12, 24In, 3 In

  • Mfr # PHS32ES15T12",24"

  • Zoro # G3155004


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Process Connection
3 in 150lb Stainless Steel Flange
Probe Lengths
12 in, 24 in
Number of Probes
2
Type
Industrial
Special Features
Water Proof Probe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHS32ES15T12",24"
Zoro #
G3155004
UPC #
-
Country of Origin
United States

Dimensions

Probe Lengths
12 in, 24 in
Manufacturers Warranty Length
1 YEAR
Process Connection Size
3 in
Probe Length
12 in, 24 in

Details

Process Connection
3 in 150lb Stainless Steel Flange
Item
Liquid Level Probe
Number of Probes
2
Type
Industrial
Special Features
Water Proof Probe
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Material of Construction
NEMA 4X Stainless Steel Housing
Application
Industrial
Probe Material
304 Stainless Steel and PTFE
Material
Stainless Steel
Features
Waterproof
Process Connection Type
Flange
Compatible Product Type
Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM

Description

Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 2, Probe Length 12 in, 24 in, Process Connection Size 3 in, Process Connection Type Flange, Material Stainless Steel, Features Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.