Shop LUMENITE
See all product information
Create Account
LiquidLevelController, 5"Hx3"Lx2"W
- Mfr # WFLTV-SM-2012
- Zoro # G3389547
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
240V AC
Relays
1
Mounting
Plug-In Octal Socket
Includes
Instructions
Enclosure Width (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFLTV-SM-2012
- Zoro #
- G3389547
- UPC #
- -
- Country of Origin
- United States
- Input Voltage
- 240V AC
- Relays
- 1
- Mounting
- Plug-In Octal Socket
- Includes
- Instructions
- Item
- Liquid Level Controller
- Enclosure Color
- Blue
- Control Type
- Conductivity
- Type
- Octal Socket
- Standards
- 3A, CSA, UL 353
- Agency Compliance
- cUL
- Output Type
- Relay
- Source Voltage
- 240V AC
- Contact Form
- SPDT
- Product Type
- Liquid Level Controller
- Voltage
- 220V AC
- Voltage Rating
- 220V AC
Dimensions
- Enclosure Width (In.)
- 3
- Depth
- 2 in
- Enclosure Depth (In.)
- 2
- Enclosure Height (In.)
- 5
- Height
- 5 in
- Width
- 3 in
- Overall Length
- 3 in
- Overall Width
- 2 in
- Overall Height
- 5 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type Octal Socket, Voltage 220V AC, Overall Height 5 in, Overall Length 3 in, Overall Width 2 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.