LiquidLevelProbe, PC, 12"/18"/24"/36"Probe
- Mfr # PHP34FP15T12",18",24",36"
- Zoro # G2797295
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Process Connection
4 in 150lb Polycarbonate Flange
Probe Lengths
12 in, 18 in, 24 in, 36 in
Application
Industrial
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Number of Probes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHP34FP15T12",18",24",36"
- Zoro #
- G2797295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Lengths
- 12 in, 18 in, 24 in, 36 in
- Probe Length
- 12 in, 18 in, 24 in, 36 in
- Process Connection Size
- 4 in
Details
- Process Connection
- 4 in 150lb Polycarbonate Flange
- Item
- Liquid Level Probe
- Application
- Industrial
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Number of Probes
- 4
- Material of Construction
- NEMA 4X Polycarbonate Housing
- Probe Material
- 304 Stainless Steel and PTFE
- Special Features
- Water Proof Probe
- Features
- Waterproof
- Material
- Polycarbonate
- Compatible Product Type
- Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
- Process Connection Type
- Flange
- Resistance Properties
- Waterproof
- Shell Material
- Polycarbonate
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 4, Probe Length 12 in, 18 in, 24 in, 36 in, Process Connection Size 4 in, Process Connection Type Flange, Material Polycarbonate, Features Waterproof, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.