LiquidLevelProbe, PC, 12"/18"/24"Probe, NPT
- Mfr # PHP43CPT12",18",24"
- Zoro # G3089423
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Process Connection
2-1/2 in NPT
Probe Lengths
12 in, 18 in, 24 in
Material of Construction
NEMA 4X Polycarbonate Housing
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHP43CPT12",18",24"
- Zoro #
- G3089423
- UPC #
- -
- Country of Origin
- United States
- Process Connection
- 2-1/2 in NPT
- Item
- Liquid Level Probe
- Material of Construction
- NEMA 4X Polycarbonate Housing
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Probe Material
- 304 Stainless Steel and PTFE
- Application
- Industrial
- Number of Probes
- 3
- Type
- Industrial
- Material
- Polycarbonate
- Process Connection Type
- NPT
- Compatible Product Type
- Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
- Shell Material
- Polycarbonate
Dimensions
- Probe Lengths
- 12 in, 18 in, 24 in
- Manufacturers Warranty Length
- 1 yr
- Probe Length
- 12 in, 18 in, 24 in
- Process Connection Size
- 2 1/2 in
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 3, Probe Length 12 in, 18 in, 24 in, Process Connection Size 2 1/2 in, Process Connection Type NPT, Material Polycarbonate, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.