Shop LUMENITE
See all product information
Create Account
LiquidLvlProb, PC, 24"/36"/48"/60"/72"Prob
- Mfr # PHP35FP15N20FT
- Zoro # G0554531
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Process Connection
4 in 150lb Polycarbonate Flange
Probe Lengths
24 in, 36 in, 48 in, 60 in, 72 in
Special Features
Probe Adjustable to 20 Feet
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Type
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHP35FP15N20FT
- Zoro #
- G0554531
- UPC #
- -
- Country of Origin
- United States
- Process Connection
- 4 in 150lb Polycarbonate Flange
- Item
- Liquid Level Probe
- Special Features
- Probe Adjustable to 20 Feet
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Type
- Industrial
- Application
- Industrial
- Probe Material
- Neoprene
- Material of Construction
- NEMA 4X Polycarbonate Housing, Polycarbonate Flange
- Number of Probes
- 5
- Material
- Polycarbonate
- Features
- Adjustable Probe
- Compatible Product Type
- Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
- Process Connection Type
- Flange
- Probe Adjustability
- Adjustable
- Shell Material
- Polycarbonate
Dimensions
- Probe Lengths
- 24 in, 36 in, 48 in, 60 in, 72 in
- Manufacturers Warranty Length
- 1 yr
- Cable Length
- 20 ft
- Process Connection Size
- 4 in
- Probe Length
- 24 in, 36 in, 48 in, 60 in, 72 in
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 5, Probe Length 24 in, 36 in, 48 in, 60 in, 72 in, Process Connection Size 4 in, Process Connection Type Flange, Material Polycarbonate, Features Adjustable Probe, Cable Length 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.