Shop LUMENITE
See all product information
Create Account
LiquidLvlProb, PC, 24"/36"/48"/60"/72"Prob
- Mfr # PHP45CPN20FT
- Zoro # G0855601
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Process Connection
2-1/2 in NPT
Probe Lengths
24 in, 36 in, 48 in, 60 in, 72 in
Number of Probes
5
Material of Construction
NEMA 4X Polycarbonate Housing, Polycarbonate Flange
Special Features
Probe Adjustable to 20 Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHP45CPN20FT
- Zoro #
- G0855601
- UPC #
- -
- Country of Origin
- United States
- Process Connection
- 2-1/2 in NPT
- Item
- Liquid Level Probe
- Number of Probes
- 5
- Material of Construction
- NEMA 4X Polycarbonate Housing, Polycarbonate Flange
- Special Features
- Probe Adjustable to 20 Feet
- Application
- Industrial
- Probe Material
- Neoprene
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Features
- Adjustable Probe
- Material
- Polycarbonate
- Process Connection Type
- NPT
- Compatible Product Type
- Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
- Probe Adjustability
- Adjustable
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Probe Lengths
- 24 in, 36 in, 48 in, 60 in, 72 in
- Cable Length
- 20 ft
- Probe Length
- 24 in, 36 in, 48 in, 60 in, 72 in
- Process Connection Size
- 2 1/2 in
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 5, Probe Length 24 in, 36 in, 48 in, 60 in, 72 in, Process Connection Size 2 1/2 in, Process Connection Type NPT, Material Polycarbonate, Features Adjustable Probe, Cable Length 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.