Shop LUMENITE
See all product information
Create Account
LiquidLvlProbe, SS, 12"/18"/24"Prob, Flange
- Mfr # PHS33ES15T12",18",24"
- Zoro # G0983586
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Process Connection
3 in 150lb Stainless Steel Flange
Probe Lengths
12 in, 18 in, 24 in
Type
Industrial
Number of Probes
3
For Use With
Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHS33ES15T12",18",24"
- Zoro #
- G0983586
- UPC #
- -
- Country of Origin
- United States
- Process Connection
- 3 in 150lb Stainless Steel Flange
- Item
- Liquid Level Probe
- Type
- Industrial
- Number of Probes
- 3
- For Use With
- Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Probe Material
- 304 Stainless Steel and PTFE
- Application
- Industrial
- Special Features
- Water Proof Probe
- Material of Construction
- NEMA 4X Stainless Steel Housing
- Material
- Stainless Steel
- Features
- Waterproof
- Process Connection Type
- Flange
- Compatible Product Type
- Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM
- Resistance Properties
- Waterproof
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Probe Lengths
- 12 in, 18 in, 24 in
- Manufacturers Warranty Length
- 1 yr
- Probe Length
- 12 in, 18 in, 24 in
- Process Connection Size
- 3 in
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 3, Probe Length 12 in, 18 in, 24 in, Process Connection Size 3 in, Process Connection Type Flange, Material Stainless Steel, Features Waterproof, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.