Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Temp Transmitter, 0 to 350F

  • Mfr # LSTT-4220-C2-350F

  • Zoro # G2583716


product price: $710.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Output
4 to 20mA DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.2%
Process Connection
2 in Triclamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTT-4220-C2-350F
Zoro #
G2583716
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Probe Length
12 in
Process Connection Size
2 in
Overall Length
16 in
Conduit Connection Size
1/2 in

Details

Item
Sanitary Temperature Transmitter
IP Rating
IP66
Output
4 to 20mA DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.2%
Process Connection
2 in Triclamp
Power Source
8 to 30V DC
Temp. Range
0 to 350 Degrees F
Standards
3A, CEE, TPV, USDA
Sensor Type
RTD
Electrical Connections
Screw Terminals
Response Time
500 msec
Includes
Instructions
Enclosure Rating
NEMA 4X
Mounting
Tri-Clamp
Power Required
8 to 30V DC
Features
3 Wire RTD Sensor Input, Drift Free Digital Linearization, No Temperature Sensor Effect On Accuracy, Pre-Calibrated
Minimum Sensed Temperature
0 Degrees F
Sensing Element Type
RTD
Temperature Accuracy
+/-0.2%
Conduit Connection Type
NPT
Maximum Sensed Temperature
350 Degrees F
Process Connection Type
Triclamp
NEMA Rating
NEMA 4X
Series
LSTT-4220
Process Media Temperature Measurement - Minimum
0 Degrees F
Input Voltage
8 to 30V DC
Process Media Temperature Measurement - Maximum
350 Degrees F
Temperature Sensor
RTD
Output Power
4 to 20mA DC
Display Screen Type
No Display
NEMA Enclosure Rating
4X

Description

Sanitary Temperature Transmitter, Maximum Sensed Temperature 350 Degrees F, Minimum Sensed Temperature 0 Degrees F, Temperature Accuracy +/-0.2 Percent, Power Required 8 to 30V DC, Electrical Connections Screw Terminals, Overall Length 16 in, IP Rating IP66, NEMA Rating NEMA 4X, Series LSTT-4220, Output 4 to 20mA DC, Probe Length 12 in, Sensing Element Type RTD, Conduit Connection Size 1/2 in, Conduit Connection Type NPT, Enclosure Rating NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.