Zoro Homepage
This item is Discontinued.
Lumenite Sanitary Transmitter, 1-1/2", 0to 1000psi LSPT-4220-C1.5-1000

Sanitary Transmitter, 1-1/2", 0to 1000psi (Discontinued)

  • Mfr # LSPT-4220-C1.5-1000
  • Zoro # G2311727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSPT-4220-C1.5-1000
Zoro #
G2311727
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1 1/2 in
Manufacturers Warranty Length
1 yr
Process Connection Size
1 1/2 in

Details

Item
Sanitary Pressure Transmitter
Series
LSPT-4220
Output
4 to 20mA DC
Accuracy
+/-0.50%
Electrical Connections
Screw Terminals
Features
Meets 3A, USDA and TPV Standards
Housing
Stainless Steel
Power Required
24V DC
Process Connection Type - Transmitter
Triclamp
Range
0 to 1000 psi
NEMA Rating
NEMA 4X
Wetted Materials - Transmitters
316 Stainless Steel
Operating Temp. - Transmitter
-20 Degrees to 300 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Range Units - Transmitter
psi
Transmitter Type
Pressure Transmitter
Accuracy - Transmitter
+/-0.50%
Electrical Connections - Transmitter
Terminal Board
Output - Transmitter
4 to 20mA DC
Wetted Materials
316 Stainless Steel
Operating Temp.
-20 Degrees to 300 Degrees F
Power Required - Transmitters
24V DC
Range Values - Transmitter
0 to 1000
Minimum Pressure
0 psi
Maximum Pressure
1,000 psi
Number of Wires
2
Wiring Entry
1/2 in FNPT
Process Connection Type
Sanitary
Fitting Material
Stainless Steel
Housing Material
Stainless Steel
Burst Pressure
8x Range
Maximum Operating Temperature
180 Degrees F
Overpressure
2x Range
Pressure Units
psi
Standards
3A, FDA, NEMA 4X, USDA
Minimum Operating Temperature
0 Degrees F
Electrical Connection
Screw Terminals
Pressure Measurement - Maximum
1,000 psi
Input Voltage
24V DC
Operating Temperature - Maximum
180 Degrees F
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
0 Degrees F

Description

Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 1,000 psi, Minimum Pressure 0 psi, Accuracy +/-0.50 Percent, Number of Wires 2, Process Connection Size 1 1/2 in, Process Connection Type Sanitary, Power Required 24V DC, NEMA Rating NEMA 4X, Series LSPT-4220, Wiring Entry 1/2 in FNPT, Electrical Connections Screw Terminals, Housing Material Stainless Steel, Fitting Material Stainless Steel, Burst Pressure 8x Range, Features Meets 3A, USDA and TPV Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.