Zoro Homepage

Full Hd 1080P Output Resolution; 10X Optical Zoom With 2X Sensor

  • Mfr # DC193

  • Zoro # G4620068


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Features
Auto Tune, Video/Audio Recording, Image Rotation, Flexible Neck, Anti-theft Lock, Image Capture, Built-in Microphone
Width
5.5"
Length
16.5"
Height
16.7"
Digital Zoom
12x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC193
Zoro #
G4620068
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.5"
Length
16.5"
Height
16.7"

Details

Features
Auto Tune, Video/Audio Recording, Image Rotation, Flexible Neck, Anti-theft Lock, Image Capture, Built-in Microphone
Digital Zoom
12x
Display Color
Color
Optical Zoom
20x
Product Type
Document Camera

Description

  • Image Sensor Size: 0.37"
  • Image Sensor Type: CMOS
  • Effective Camera Resolution: 2 Megapixel
  • Video Signals: VGA
  • Video Formats: AVI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.