Zoro Homepage

Phillips GoPure GP5212 Car air purifier

  • Mfr # GP523BLACKX1

  • Zoro # G105658639


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Length
2.76
Width
9.25
Height
7.28
Features
The GoPure 5212 filtration technology removes up to 100 pollutants including allergens, bacteria, viruses and exhaust gases. Equipped with SelectFilter Plus, an independently certified filter removes 90% of airborne pollen allergens. And effectively removes >99% of airborne bacteria
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP523BLACKX1
Zoro #
G105658639
UPC #
046678002007
Country of Origin
China

Dimensions

Length
2.76
Width
9.25
Height
7.28

Details

Item
Phillips GoPure GP5212 Car air purifier
Color
Grey
Features
The GoPure 5212 filtration technology removes up to 100 pollutants including allergens, bacteria, viruses and exhaust gases. Equipped with SelectFilter Plus, an independently certified filter removes 90% of airborne pollen allergens. And effectively removes >99% of airborne bacteria
Material
Plastic
Weight
1.54

Description

The GoPure 5212 filtration technology removes up to 100 pollutants including allergens, bacteria, viruses and exhaust gases. Equipped with SelectFilter Plus, an independently certified filter removes 90% of airborne pollen allergens. And effectively removes >99% of airborne bacteria
  • Philips unique SelectFilter Plus filtration technology, quickly and effectively removes particles detected in the car cabin, such as PM2.5. Not only does it remove harmful particles, but also cigarette smoke, dust, toxic gases, odors, ozone, viruses and bacteria.
  • With a Clean Air Delivery Rate (CADR) of 16 m3/hour for PM2.5, 50% of a standard sedan or SUV is filtered in less than 10 minutes.
  • Powerful and effective air filtration
  • Removes harmful NO2/SO2 fumes coming from traffic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.