Zoro Homepage

Lantern, 600 lm, PK12

  • Mfr # 0196-0350

  • Zoro # G616557766


product price: $92.49
/ea
Sold in multiples of 3 for $277.47
Free Shipping & Returns

Key Features

Weight with Batteries
14.5 oz
Body Material
ABS, Polyurethane, TPR
Intrinsically Safe
No
Beam Color
Red, White
Brightness Levels
600 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0196-0350
Zoro #
G616557766
UPC #
853549007357
Country of Origin
China

Dimensions

Battery Size
Proprietary

Description

Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger No, Body Color White, Body Material ABS, Polyurethane, TPR, Number of Light Output Modes 4, Maximum Beam Distance Not Applicable, Maximum Brightness 600 lm, Run Time at Maximum Brightness 4 hr, Charger Style Included Not Applicable, Battery Chemistry Lithium Ion, Beam Color Red, White, Beam Focus Fixed, Beam Pattern Flood, Drop Rating 1 m, Handle Shape Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.