Corner Mount LED Fixture

  • Mfr # CMPC12H14CRSPMIN1025W40KMVOLTALS5ESWHT

  • Zoro # G101709052


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
For Use With
Samsung LM561B+ Series
Lighting Technology
LED
Lighting Certification
Unrated
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMPC12H14CRSPMIN1025W40KMVOLTALS5ESWHT
Zoro #
G101709052
UPC #
194995347483
Country of Origin
United States

Dimensions

Lens Thickness
0.375 in
Overall Length
21 in
Overall Width
9 in
Nominal Length
2 ft
Overall Height
9 in

Details

Light Technology
LED
Item
Corner Mount LED Fixture
For Use With
Samsung LM561B+ Series
Lighting Technology
LED
Lumens
1,846 lm
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120 to 277V AC
Rated Life
130000 hr
Color Temperature
4000K
Color Rendering Index
82
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Light Distribution Shape
Lambertain
Max. Fixture Wattage
25 W
Hazardous Location Rating
Not Rated
Emergency Battery Backup
No
Lens Material
Acrylic, Polycarbonate
Series
CMP
Light Color
White
Linkable Up To
Unlinkable
Lumens per Watt
73.8 lm/W
Mounting Hardware Type
Fasteners
Housing Color
White
Max. Ambient Temp.
50 Degrees C
For Bulb Type
Integrated LED
Mounting Hardware Included
Yes
Lens Shape
Flat
Fixture Ballast Type
No Ballast Required
Ceiling Mount Type
Corner Mount
Dimming Method
0-10V
For Max. Bulb Wattage
25 W
Sensor Type
No Sensor
Housing Gauge
14 ga
Lens Type
Diffuser Lens
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Dimming Range
100% to 10%
Includes
Fasteners
Reflector Type
Closed
Finish
Powder Coated
IP Rating
Not Rated
Mounting Style
Corner
Ballast Start Type
No Ballast
Fixture Type
Confinement Corner Mount
Housing Material
Steel
Min. Ambient Temp.
-20 Degrees C
Bulb Included
Yes
Linkable
No

Description

2 ft, Lens Shape Flat, 4000K, 1,846 lm, 73.8 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Corner, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, CMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.