Corner Mount LED Fixture

  • Mfr # CMPC14H14CRSPMIN1080W35KMVOLTALS5ESWHT

  • Zoro # G901709054


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
For Use With
Samsung LM561B+ Series
Lighting Technology
LED
Lighting Certification
Unrated
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPC14H14CRSPMIN1080W35KMVOLTALS5ESWHT
Zoro #
G901709054
UPC #
194995422111
Country of Origin
United States

Dimensions

Overall Width
9 in
Nominal Length
4 ft
Overall Height
9 in
Lens Thickness
0.375 in
Overall Length
49 in

Details

Item
Corner Mount LED Fixture
Light Technology
LED
For Use With
Samsung LM561B+ Series
Lighting Technology
LED
Lighting Certification
Unrated
Lumens
5,987 lm
Dimmable
Yes
Voltage
120 to 277V AC
Rated Life
130000 hr
Color Temperature
3500K
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Color Rendering Index
82
Light Distribution Shape
Lambertain
Max. Fixture Wattage
80 W
Mounting Hardware Included
Yes
Dimming Method
0-10V
Housing Material
Steel
Dimming Range
100% to 10%
For Bulb Type
Integrated LED
Lens Material
Acrylic, Polycarbonate
Series
CMP
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Linkable
No
Sensor Type
No Sensor
Finish
Powder Coated
Housing Color
White
Emergency Battery Backup
No
Includes
Fasteners
Light Color
White
Mounting Style
Corner
Linkable Up To
Unlinkable
Ballast Start Type
No Ballast
Bulb Included
Yes
IP Rating
Not Rated
Hazardous Location Rating
Not Rated
For Max. Bulb Wattage
80 W
Lens Shape
Flat
Min. Ambient Temp.
-20 Degrees C
Fixture Type
Confinement Corner Mount
Ceiling Mount Type
Corner Mount
Fixture Ballast Type
No Ballast Required
Reflector Type
Closed
Housing Gauge
14 ga
Lens Type
Diffuser Lens
Lumens per Watt
74.8 lm/W
Mounting Hardware Type
Fasteners
Max. Ambient Temp.
50 Degrees C

Description

4 ft, Lens Shape Flat, 3500K, 5,987 lm, 74.8 lm/W, Max. Fixture Wattage 80 W, LED, Sensor Type No Sensor, Mounting Style Corner, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, CMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.