Corner Mount LED Fixture

  • Mfr # CMPC14H14CRSPMIN1080W40KMVOLTALS5ESWHT

  • Zoro # G601709057


product price:  $1,145.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
For Use With
Samsung LM561B+ Series
Lighting Technology
LED
Lighting Certification
Unrated
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMPC14H14CRSPMIN1080W40KMVOLTALS5ESWHT
Zoro #
G601709057
UPC #
194995347520
Country of Origin
United States

Dimensions

Nominal Length
4 ft
Lens Thickness
0.375 in
Overall Height
9 in
Overall Length
49 in
Overall Width
9 in

Details

Item
Corner Mount LED Fixture
Light Technology
LED
For Use With
Samsung LM561B+ Series
Lighting Technology
LED
Lumens
6,173 lm
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120 to 277V AC
Color Temperature
4000K
Rated Life
130000 hr
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Light Distribution Shape
Lambertain
Color Rendering Index
82
Max. Fixture Wattage
80 W
Housing Material
Steel
Finish
Powder Coated
Light Color
White
Hazardous Location Rating
Not Rated
IP Rating
Not Rated
Lens Material
Acrylic, Polycarbonate
Fixture Type
Confinement Corner Mount
Reflector Type
Closed
Lumens per Watt
77.2 lm/W
Housing Gauge
14 ga
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Bulb Included
Yes
Dimming Range
100% to 10%
Ceiling Mount Type
Corner Mount
Mounting Style
Corner
Max. Ambient Temp.
50 Degrees C
Includes
Fasteners
Sensor Type
No Sensor
Dimming Method
0-10V
Lens Type
Diffuser Lens
For Max. Bulb Wattage
80 W
Min. Ambient Temp.
-20 Degrees C
Ballast Start Type
No Ballast
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Series
CMP
Linkable Up To
Unlinkable
Mounting Hardware Type
Fasteners
Housing Color
White
Mounting Hardware Included
Yes
Linkable
No
For Bulb Type
Integrated LED
Lens Shape
Flat

Description

4 ft, Lens Shape Flat, 4000K, 6,173 lm, 77.2 lm/W, Max. Fixture Wattage 80 W, LED, Sensor Type No Sensor, Mounting Style Corner, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, CMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.