Recessed Mount LED Fixture

  • Mfr # RMPR22FH16CRSPD16MIN1050W35KMVALS5ESWHT

  • Zoro # G401709059


product price:  $951.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Nominal Size
2 ft x 2 ft
Lighting Technology
LED
Lighting Certification
Unrated
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMPR22FH16CRSPD16MIN1050W35KMVALS5ESWHT
Zoro #
G401709059
UPC #
194995422180
Country of Origin
United States

Dimensions

Nominal Size
2 ft x 2 ft
Overall Length
22 1/2 in
Overall Height
2 7/8 in
Lens Thickness
0.375 in
Overall Width
22 1/2 in

Details

Item
Recessed LED Fixture
Light Technology
LED
Lighting Technology
LED
Lighting Certification
Unrated
Lumens
4,502 lm
Dimmable
Yes
Voltage
120 to 277V
Rated Life
130,000 hr
Color Temperature
3500K
Color Rendering Index
82
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Max. Fixture Wattage
50 W
Series
RMP
Emergency Battery Backup
No
Housing Color
White
IP Rating
Not Rated
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Lens Material
Acrylic; Polycarbonate
Lumens per Watt
90 lm/W
Finish
Powder Coated
Min. Ambient Temp.
-20 Degrees C
Ceiling Mount Type
Flange Mount
Dimming Range
100% to 10%
For Bulb Type
Integrated LED
Housing Material
Steel
Housing Gauge
16 ga
Dimming Method
0 to 10V
Bulb Included
Integrated LED
Includes
Diffusion Material
Lens Shape
Flat
Max. Ambient Temp.
50 Degrees C
Warranty
10 yr
Lens Type
Prismatic

Description

2 ft x 2 ft, Lens Shape Flat, 3500K, 4,502 lm, 90 lm/W, LED, LED Replacement For (3) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Max. Fixture Wattage 50 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, Series RMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.