Recessed Mount LED Fixture

  • Mfr # RMPR22FH16CRSPD16MIN1050W40KMVALS5ESWHT

  • Zoro # G801709055


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Nominal Size
2 ft x 2 ft
Lighting Technology
LED
Lighting Certification
Unrated
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMPR22FH16CRSPD16MIN1050W40KMVALS5ESWHT
Zoro #
G801709055
UPC #
194995347551
Country of Origin
United States

Dimensions

Nominal Size
2 ft x 2 ft
Lens Thickness
0.375 in
Overall Width
22 1/2 in
Overall Length
22 1/2 in
Overall Height
2 7/8 in
Manufacturers Warranty Length
10 yr
Nominal Length
2 ft
Nominal Width
2 ft

Details

Item
Recessed LED Fixture
Light Technology
LED
Lighting Technology
LED
Lumens
4,642 lm
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120 to 277V AC
Color Temperature
4000K
Rated Life
130,000 hr
Color Rendering Index
82
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT.
Max. Fixture Wattage
50 W
For Bulb Type
Integrated LED
Housing Color
White
Ballast Start Type
No Ballast
Lens Material
Acrylic; Polycarbonate
Finish
Powder Coated
Housing Gauge
16 ga
Emergency Battery Backup
No
Ceiling Mount Type
Flange Mount
Housing Material
Steel
Lens Type
Prismatic
Max. Ambient Temp.
50 Degrees C
Includes
Diffusion Material
Fixture Ballast Type
No Ballast Required
Lens Shape
Flat
Dimming Range
100% to 10%
Min. Ambient Temp.
-20 Degrees C
IP Rating
Not Rated
Lumens per Watt
92.8 lm/W
Series
RMP
Bulb Included
Integrated LED
Dimming Method
0 to 10V
Warranty
10 yr
Light Output
4,642 lm
Mounting Style
Flange
Ballast Type
No Ballast Required
LED Replacement For
(3) Lamp T8
Ambient Temperature - Maximum
50 Degrees C
NEMA Enclosure Rating
Not Rated
Maximum Fixture Wattage
50 W
Ambient Temperature - Minimum
-20 Degrees C

Description

2 ft x 2 ft, Lens Shape Flat, 4000K, 4,642 lm, 92.8 lm/W, LED, LED Replacement For (3) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Max. Fixture Wattage 50 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, Series RMP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.